Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Shears Holster

49-17-2765

Shears Holster
Item #119501017
  • M12 BRUSHLESS PRUNING SHEARS HOLSTER
Shears Holster
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 BRUSHLESS PRUNING SHEARS HOLSTER

description

  • Designed to fit the M12™ Brushless Pruning Shears (2534-20), the M12™ Brushless Pruning Shears Holster increases productivity and provides the user with a quick and durable means of tool retrieval and protection on the job. The M12™ Brushless Pruning Shears Holster provides users with hands-free portability and flexibility so that all parts of the job can be completed with ease and speed. Constructed with heavy-duty material, this holster features an easy snap-on cover, belt loop & belt clip, and leg strap.

features

  • For use with MILWAUKEE® M12™ Brushless Pruning Shears
  • Easy Snap-On Cover
  • Belt Loop & Belt Clip
  • Leg Strap for Increased Fit
Weight 0.7 LB
EAN or UPC 45242753208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison