Skip to content Skip to navigation menu
Collated magazine attachment

49-20-0001

Collated magazine attachment
Item #114180539
  • MILWAUKEE® COLLATED MAGAZINE
Collated magazine attachment
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MILWAUKEE® COLLATED MAGAZINE

description

  • The Milwaukee® collated magazine was designed to work with the M18 FUEL™ drywall screw gun to increase productivity. It feeds screw strips smoothly and has a tapered nose cone to fit into compact spaces. The screw depth adjustment is flushed so that it is not accidentally adjusted. The screw length adjustment works with screws up to 2 in. and all major brands. The auto start mode on the M18 FUEL™ drywall screw gun continues to work with the attachment while reducing noise between screws and providing 3X longer life.

features

  • Screw length adjustment: allows for easy adjustment and is compatible with all major brands of screws up to 2 in.
  • Tapered nose design: provides closer access to tight corners
  • Screw depth adjustment: easy screw depth adjustment that is flush to the top of the magazine to reduce accidental actuation
  • Strip insert guide: designed to feed screw strips smoothly
  • Dedicated solution for the M18 FUEL™ drywall screw gun (2866)
Weight 1.16 LB
EAN or UPC 45242482252
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison