- 3 Pieces
description
- This 3-piece Selfeed bit plumbers' set comes complete with the most popular sizes of Selfeed bits for installing common sizes of pipe. The inside cutting plane shaves the hole radius for a clean, smooth hole. Made from heat treated alloy, these bits are designed for maximum durability and wear resistance. The resharpenable cutting edge can be sharpened with a standard file. The replaceable feed screw effortlessly pulls the bit through the material and is reusable promoting longer life.
features
- 3-piece self-feed bit plumbers' set created for end users who demand a clean, easy and cost effective solution to hole cutting
- 3-piece self-feed bit plumbers' set, offers best in class performance
- Inside cutting plane - produces clean smooth holes
- Heat treated alloy - maximum durability and wear resistance
- resharpenable - longer bit life-less time and money buying a new bit
- Replaceable feed screw - effortlessly pulls bit through material
| Color | Black |
| No. of Flutes | 3 |
| No. of Pieces | 3 |
| Bit Material | High Speed Steel |
| Bit Type | Specialty |
| Case Included | No |
| Bit Sizes | varies |
| Shank Dia. | 1 in |
| Weight | 2.5 LB |
| EAN or UPC | 45242293070 |

