- 7 Pieces
- Specialty Bit Type
description
- The Milwaukee® plumber's Selfeed bit kit is a convenient, cost-effective assortment of the high-performance Milwaukee Selfeed drill bits and spur auger bits you need on the jobsite. Milwaukee Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for trades that demand woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. The kit includes Selfeed bits in diameters 1-3/4 in., 2-1/8 in., and 2-9/16 in., as well as spur auger bits in diameters 7/8 in., 1-1/8 in., 1-1/4 in. and 1-1/2 in.
features
- Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
- Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
- Long-lasting performance: bits are resharpenable and include two removable, replaceable feed screws
- Conveniently packaged: includes the most commonly used Selfeed bits and spur auger bits on the jobsite
includes
- (1) Extension
- (1) 7/8" Auger Bit
- (1) 1-1/4" Auger Bit
- (1) 1-1/2" Auger Bit
- (1) 1-3/4" Selfeed Bit
- (1) 2-1/8" Selfeed Bit
| Bit Sizes | 7/8 in, 1 1/8 in, 1 1/4 in, 1 1/2 in Auger Bits. 1 3/4 in, 2 1/8, 2 9/16 in Selfeed Bits |
| Bit Material | High Speed Steel |
| No. of Ends | Single |
| Bit Type | Specialty |
| Case Included | Yes |
| Recommended Safety Equipment | safety glasses |
| Includes | (1) Extension, (1) 7/8" Auger Bit, (1) 1-1/4" Auger Bit, (1) 1-1/2" Auger Bit, (1) 1-3/4" Selfeed Bit, (1) 2-1/8" Selfeed Bit |
| No. of Pieces | 7 |
| Self Feeding | Yes |
| Weight | 6.53 LB |
| EAN or UPC | 45242180004 |

