- 8 Pieces
- Spade Bit Type
description
- Get added convenience and reach with the Milwaukee® 8-piece 6 in. universal Quik-Lok™ flat boring bit set. Bore small, clean holes at any angle in a variety of materials. The double wing spurs provide easy hole formation while reducing vibration and preventing break out. The patented cutting edge produces easier and faster wood boring and fast chip removal, allowing heat from the bit to dissipate. The universal Quik-Lok™ allows quick and easy accessory changes, as well as added reach in hard-to-work areas. The kit includes 3/8 in., 1/2 in., 5/8 in., 3/4 in., 7/8 in., 1 in. and 1-1/8 in. bits plus a 6 in. Quik-Lok extension in a carrying case.
features
- Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
- Double wing spurs reduces vibration while preventing "break out"
- Clean holes: double wing spurs allow for fast, clean hole cutting
- Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions
- Convenient: 8-piece set provides quick and easy accessory changes
includes
- (1) 1" Flat Boring Bit
- (1) 3/4" Flat Boring Bit
- (1) 3/8" Flat Boring Bit
- (1) 1/2" Flat Boring Bit
- (1) 5/8" Flat Boring Bit
- (1) 7/8" Flat Boring Bit
| Self Feeding | No |
| Bit Sizes | 1 1/8, 1, 7/8, 3/4, 5/8, 1/2, 3/8 |
| Bit Type | Spade |
| Includes | (1) 1" Flat Boring Bit, (1) 3/4" Flat Boring Bit, (1) 3/8" Flat Boring Bit, (1) 1/2" Flat Boring Bit, (1) 5/8" Flat Boring Bit, (1) 7/8" Flat Boring Bit |
| Bit Material | High Speed Steel |
| No. of Ends | Single |
| No. of Pieces | 8 |
| Case Included | Yes |
| Quick Change Impact Driver Bit | Yes |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 1.632 LB |
| EAN or UPC | 45242180035 |

