description
- Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. M12 HACKZALL® blade 10 piece general purpose set-includes: 2 wood blades, 3 EMT blades, 2 duct blades, 3 PVC blades, and a storage pouch.
features
- Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
- Short blade length for cutting in tight locations
- Bi-metal construction for increased tooth durability and long blade life
- Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw
| Material | Bi-Metal |
| Blade Thickness | 0.05 in |
| Progressive Blade Tooth Spacing | Yes |
| Blade Type | 2 Wood Blades, 3 EMT Blades, 2 Duct Blades, 3 PVC Blades |
| Blade Length | 4 in, 4 in, 4 in, 6 in |
| Saw Blade Type | Reciprocating Saw |
| Material Cut | Multi-Purpose |
| Blade Material | Bi-Metal |
| Weight | 0.68 LB |
| EAN or UPC | 45242160365 |

