description
- Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
features
- 1" tall profile for TOUGH, STRAIGHT CUTS
- Demolition blades are thicker for maximum durability
- The Ax™ wood cutting Sawzall blades feature FANG TIP™ and NAIL GUARD™
- The Torch™ metal cutting blades feature GRID IRON™ and TOUGH NECK™
| Blade Thickness | 0.05 in |
| Saw Blade Type | Reciprocating Saw |
| Blade Type | Metal |
| Blade Length | 6 in and 9 in |
| Progressive Blade Tooth Spacing | No |
| Material | Bi-Metal |
| Blade Material | Bi-Metal |
| Material Cut | Wood |
| Weight | 0.64 LB |
| EAN or UPC | 45242343560 |

