description
- The Milwaukee® 10 piece SAWZALL® blade set features an assortment of standard wood and metal cutting SAWZALL® blades for a broad range of professional applications. The set includes two 6 in. wood cutting blades for increased control, one 9 in. wood cutting blade for greater cutting capacity, three 6 in. 14TPI blades for medium to thick metal cutting, three 6 in. 24 TPI blades for thin metal cutting. And one 9 in. 18 TPI blade for medium metal cutting. The set also includes a durable job site case for convenient blade storage.
features
- Wood cutting blades have a 5 TPI design for fast aggressive cuts
- Nail Guard™ to protect teeth from fractures
- Fang Tip™ bites into the wood on first contact for plunge cuts
- Optimized tooth design providing longer life than standard bi-metal blades
- SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
- 1/2 in. universal tang
- Durable jobsite storage case holds up to 9 in. blades
| Blade Thickness | 0.05 in |
| Blade Material | Bi-Metal |
| Progressive Blade Tooth Spacing | No |
| Blade Type | Reciprocating Saw Blades |
| Material Cut | Multi-Purpose |
| Material | Bi-Metal |
| Blade Length | 6 in, 9 in |
| Saw Blade Type | Reciprocating Saw |
| Weight | 0.78 LB |
| EAN or UPC | 45242483594 |

