description
- The Milwaukee 49-22-1132 32-piece SAWZALL blade set features an assortment of standard wood, metal, and multi-material cutting SAWZALL blades for a broad range of professional applications. The set includes (4) 9 in. 10 tpi the Torch SAWZALL blades, (4) 6 in. 14 tpi metal SAWZALL blades, (4) 6 in. 24 tpi metal SAWZALL blades, (4) 9 in. 18 tpi the Torch SAWZALL blades, (4) 6 in. 8/12 tpi multi-material SAWZALL blades, (4) 9 in. 5 tpi wood SAWZALL blades, (4) 9 in. 5 tpi The Ax™ SAWZALL blades, and (4) 9 in. 7/11 tpi the wrecker SAWZALL blades.
features
- Includes a variety of wood, metal, and multi-material cutting SAWZALL blades to tackle a broad range of professional applications
- Wood-cutting blades feature nail guard which combines an aggressive 5 teeth per in. pattern for faster cutting, with a unique design that protects against tooth fractures
- Fang Tip™ design on wood-cutting blades bites into wood on first contact for faster plunging
- Metal-cutting blades with the double duty upgrade feature an optimized tooth design providing 2X more life than our previous generation
| Material Cut | Multi-Purpose |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | No |
| Thickness | Varies |
| Blade Type | SAWZALL Blade |
| Family Name | 32 Piece Mega SAWZALL® Blade Kit |
| Length | Varies |
| Material | Steel |
| Blade Material | Steel |
| Weight | 3.012 LB |
| EAN or UPC | 45242260997 |

