- Jig Saw Blade
description
- Milwaukee® U-Shank Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style Jig Saws. Includes 5 individual blades.
features
- Bi-metal construction for longer life
- Range of TPIs for variety of cuts
- Universal fit for U-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- Variety of blade lengths
- Variety of TPIs
- 9/32 in. width, U-Shank
- 5 blades per package
- Includes (1) 48422120 2-3/4" 18TPI U-Shank Metal Cutting Bi-Metal Jig Saw Blade
| Blade Type | Metal |
| Width | 3/4 in |
| Tooth Type | Taper |
| Blade Material | Bi-Metal |
| No. of Teeth | 15 |
| Application | Metal |
| Blade Thickness | 0.15 in |
| Length | 4 in |
| Use With | 6256-6 |
| Accessory Type | 5 Pack "U" Shank Blade Assortment |
| Saw Blade Width | 0.75 in |
| Material Cut | Metal |
| Blade Length | 4 in |
| Blade Cutting Material | Bi-Metal |
| Jig Saw Blade Type | Jig Saw U-Shank |
| Tooth Count | 15 |
| Saw Blade Type | Jig Saw |
| Progressive Blade Tooth Spacing | Yes |
| Weight | 0.07 LB |
| EAN or UPC | 45242180950 |

