description
- The Milwaukee 49-22-1216 16-piece SAWZALL® blade set provides a wide range of metal-cutting blades to span a wide variety of applications. This set features the Torch demolition blades for tough, straight cuts, along with thin Kerf blades for fast, flexible cuts. These metal-cutting blades with the double duty upgrade feature a tooth form optimized for the longest life and maximum durability. Tough neck is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. The Torch blades feature grid iron, a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market.
features
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- SAWZALL® blades tough neck ribs strengthen the blade tang and minimize breakage
- Torch blades ideal for fire and rescue work, demolition, plumbing, remodeling, and general metal cutting
- Matrix II bi-metal teeth for greater durability
| Blade Thickness | 0.035 in |
| Material Cut | Metal |
| Saw Blade Type | Reciprocating Saw |
| Blade Length | 6 in, 9 in |
| Material | Bi-Metal |
| Progressive Blade Tooth Spacing | No |
| Blade Material | Bi-Metal |
| Blade Type | Metal Cutting Reciprocating Saw Blades |
| Weight | 1.25 LB |
| EAN or UPC | 45242476558 |

