description
- This replacement 1/4 in. chuck comes as standard equipment with the 6540-1 2.4 Volt single speed cordless screwdriver as well as 2-speed models (6547-1 and 6547-22). This chuck allows the same flexibility in drilling and driving capabilities as a driver drill or corded drill with a three jawed chuck. Includes chuck key.
features
- Allows same flexibility in drilling and driving capabilities as a driver drill or corded drill with three jawed chuck
- Standard equipment on 2.4V cordless screwdrivers 6540-1, 6547-1 and 6547-22
- Great value
- Easy replacement
| Material | metal |
| Chuck Capacity | 0.25 in |
| Color | Gray |
| Chuck Size | 1/4 in |
| Chuck Key Included | Yes |
| Length | 3 in |
| RPM [Max] | 400 rpm |
| Chuck Design | Keyed |
| Weight | 0.34 LB |
| EAN or UPC | 45242181155 |

