- 9 Pieces
- Multipurpose Hole Saw Type
- Carbide Tipped Bit Material
description
- The MILWAUKEE® 9-Piece HOLE DOZER™ with Carbide Teeth Large Diameter Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also provides increased pilot visibility for accurate placement and faster chip ejection keeping cuts cool. The HOLE DOZER™ with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. Milwaukee HOLE DOZER™ with Carbide Teeth Hole Saws are proudly made in the USA.
features
- Most Durable Carbide Hole Saw
- Longest Life in General Purpose & Extreme Materials
- Faster cuts with 3 TPI design
- Deep gullets clear material fast
- All-Access Slots for fastest plug removal
- Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
- For the toughest applications where bi-metal cannot cut
- Made in USA
- 1-5/8" Cutting Depth
| No. of Ends | Single |
| Bit Type | Hole Saw |
| No. of Pieces | 9 |
| Case Included | Yes |
| Includes | (1) 1-3/8" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0712, (1) 2" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0720, (1) 2-5/8" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0729, (1) 3" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0734, (1) 3-5/8" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0739, (1) 4-1/4" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0744, (1) Large Thread Arbor W/Cobalt Pilot Bit 49-56-7115, (2) Cobalt Pilot Bits 49-56-7100 |
| Bit Material | Carbide Tipped |
| Recommended Safety Equipment | Safety Glasses |
| Hole Saw Type | Multipurpose |
| Bit Sizes | 1-3/8 in, 2 in, 2-5/8 in, 3 in, 3-5/8 in, 4-1/4 in |
| Teeth Per Inch | 3 |
| Kit | Yes |
| Weight | 5.52 LB |
| EAN or UPC | 45242612130 |

