- 10 Pieces
- Multipurpose Hole Saw Type
- Bi-Metal Bit Material
description
- The Milwaukee® HOLE DOZER™ Bi-Metal Hole Saw's new 3.5 TPI tooth design offers you the longest life in metal applications. These Milwaukee® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general-purpose applications, making them the most durable hole saws. The ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Milwaukee® HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
features
- Customizable Hole Saw Case
- Most Durable Hole Saw. Period.
- New 3.5 TPI Tooth Design
- All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
- Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
- Interchangeable Pegs Allow for Customizable Kit Configurations
- Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
- Removable Accessory Box Offers Additional Customization Options
- Designed to fit perfectly into PACKOUT™ organizers
- Made in USA
- RIP GUARD™ Limited Lifetime Tooth Break Warranty
| Bit Type | Hole Saw |
| Includes | (1) 5/8" Bi-Metal HOLE DOZER™ Hole Saw, (1) 7/8" Bi-Metal HOLE DOZER™ Hole Saw, (1) 1-1/8" Bi-Metal HOLE DOZER™ Hole Saw, (1) 1-3/8" Bi-Metal HOLE DOZER™ Hole Saw, (1) 1-5/8" Bi-Metal HOLE DOZER™ Hole Saw, (1) 2-1/8" Bi-Metal HOLE DOZER™ Hole Saw, (1) Small Thread Arbor, (1) Large Thread No-Wobble Arbor, (1) Hex Key, (2) HSS Pilot Bits, (1) Hole Saw Case |
| No. of Ends | Single |
| Bit Material | Bi-Metal |
| Kit | Yes |
| Case Included | Yes |
| Hole Saw Type | Multipurpose |
| No. of Pieces | 10 |
| Bit Sizes | 5/8 in, 7/8 in, 1-1/8 in, 1-3/8 in, 1-5/8 in, 2-1/8 in |
| Weight | 2.12 LB |
| EAN or UPC | 45242380596 |

