- 13 Pieces
- Multipurpose Hole Saw Type
- Alloy Steel Bit Material
description
- The MILWAUKEE® General Purpose 9-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers users enhanced customization capability thanks to the interchangeable pegs. Users can store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design.
features
- Most Durable Hole Saw. Period.
- New 3.5TPI Tooth Design
- Customizable Hole Saw Case
- All-Access Slots for Easy Plug Removal
- Thermoset Coating for Faster Cutting
- Interchangeable Pegs Allow for Customizable Kit Configurations
- Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
- Removable Accessory Box Offers Additional Customization Options
- Designed to Fit Perfectly into PACKOUT™ Organizers
| Teeth Per Inch | Varies |
| Bit Type | Hole Saw |
| Includes | (1) 3/4" HOLE DOZER Bi-Metal Hole Saw, (1) 7/8" HOLE DOZER Bi-Metal Hole Saw, (1) 1-1/8 HOLE DOZER Bi-Metal Hole Saw, (1) 1-3/8 HOLE DOZER Bi-Metal Hole Saw, (1) 1-1/2 HOLE DOZER Bi-Metal Hole Saw, (1) 1-3/4" HOLE DOZER Bi-Metal Hole Saw, (1) 2" HOLE DOZER Bi-Metal Hole Saw, (1) 2-1/8" HOLE DOZER Bi-Metal Hole Saw, (1) 2-1/2" HOLE DOZER Bi-Metal Hole Saw, (1) Small Thread Arbor, (1) Large Thread Arbor, (2) Pilot Bit |
| No. of Pieces | 13 |
| Hole Size [Max] | 2 1/2 in |
| Case Included | Yes |
| Hole Saw Type | Multipurpose |
| Hole Size [Min] | 3/4 in |
| Recommended Safety Equipment | Safety Glasses |
| Material | Alloy Steel |
| Bit Material | Alloy Steel |
| Family Name | 13 Piece General Purpose Hole Dozer™ Bi-Metal Hole Saw Kit |
| No. of Ends | Single |
| Bit Sizes | 3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in, 1-1/2 in, 1-3/4 in, 2 in, 2-1/8 in and 2-1/2 in |
| Type | Hole Saw |
| Kit | Yes |
| Hole Size | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/2 in |
| Bit Diameter | Varies |
| Weight | 4.14 LB |
| EAN or UPC | 45242224760 |

