- 3 Pieces
- Multipurpose Hole Saw Type
- High Speed Steel Bit Material
description
- The MILWAUKEE® HOLE DOZER™ Door Lock Hole Saw Kit features a new 3.5 TPI tooth design that offers the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
features
- Most Durable Hole Saw. Period.
- New 3.5 TPI Tooth Design
- All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
- Increased Pilot Visibility for Accurate Hole Saw Placement
- Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
- RIP GUARD™ Limited Lifetime Tooth Break Warranty
- Made in USA
- For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
- 1-5/8" Cutting Depth
- Coated with a low friction, thermoset paint coating that provides faster cutting speed in wood and more holes cut per battery charge.
- Cuts through clean wood, nail embedded wood, plastic, aluminum, metal and stainless steel
- Equipped with plug jack, an all-access slot design for fast plug removal
- Features bi-metal construction with 8% cobalt for increased wear resistance
- Features Rip Guard teeth, teeth built with more steel behind the cutting edge for added durability
includes
- (1) Small Thread Arbor
- 3/8" Shank
- (1) Hole Saw Arbor Adapter
- (1) 2-1/8" Hole Dozer Bi-Metal Hole Saw
- (1) 1" Hole Dozer Bi-Metal Hole Saw
| Bit Type | Hole Saw |
| Bit Diameter | 1 in & 2 1/8 in |
| Teeth Per Inch | 4/6 |
| No. of Pieces | 3 |
| Kit | Yes |
| Includes | (1) Small Thread Arbor, 3/8" Shank, (1) Hole Saw Arbor Adapter, (1) 2-1/8" Hole Dozer Bi-Metal Hole Saw, (1) 1" Hole Dozer Bi-Metal Hole Saw |
| No. of Ends | Single |
| Bit Material | High Speed Steel |
| Material | High Speed Steel |
| Bit Sizes | 1 in & 2 1/8 in |
| Hole Saw Type | Multipurpose |
| Case Included | No |
| Recommended Safety Equipment | safety glasses |
| Weight | 0.725 LB |
| EAN or UPC | 45242181582 |

