Skip to content Skip to navigation menu
11 Pieces High Speed Steel Single End Door Lock Installation Kit

49-22-4073

11 Pieces High Speed Steel Single End Door Lock Installation Kit
Item #111944054
  • 11 Pieces
  • Wood Hole Saw Type
  • High Speed Steel Bit Material
11 Pieces High Speed Steel Single End Door Lock Installation Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 Pieces
  • Wood Hole Saw Type
  • High Speed Steel Bit Material

description

  • The MILWAUKEE® HOLE DOZER™ Door Lock Installation Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.

features

  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Increased Pilot Visibility for Accurate Hole Saw Placement
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • RIP GUARD™ Limited Lifetime Tooth Break Warranty
  • Made in USA
  • For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
  • 1-5/8" Cutting Depth
  • Plug Jack™, an all access slot design for fast plug removal
  • Rip Guard™, the strongest tooth form in the industry
Recommended Safety Equipment Work Gloves, Safety Glasses
No. of Ends Single
Bit Material High Speed Steel
No. of Pieces 11
Material High Speed Steel
Bit Diameter 2.123 and 1 in
Kit Yes
Includes (1) Auto-Centering Drill Guide, (1) Anti-Splinter Depth Stop, (1) 2-1/8" Ice Hardened Hole Saw, (1) 1" Ice Hardened Hole Saw, (1) Small Arbor & PB (ref: 49-56-7010), (1) Arbor Adapter and Spacer, (2) 3/32" Drills (for pre-drilling holes for latch plate screws), (2) 1/8" Drills (for pre-drilling holes for latch plate screws)
Bit Sizes 2-1/8 in, 1 in
Hole Saw Type Wood
Bit Type Installer
Case Included No
Weight 1.44 LB
EAN or UPC 45242305896
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison