- 7 Pieces
- Multipurpose Hole Saw Type
- Cobalt Bit Material
description
- Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.
features
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
| Bit Diameter | 1/4 in |
| Bit Sizes | 7/8 in, 1 in, 1-1/8 in, 1-1/4 in, 1-1/2 in |
| Material | Cobalt |
| Teeth Per Inch | 6 |
| Includes | (1) 1" Hole Dozer Bi-Metal Hole Saw, (1) 1-1/2" in Hole Dozer Bi-Metal Hole Saw, (1) 1-1/8" Hole Dozer Bi-Metal Hole Saw, (1) 1-1/4" Hole Dozer Bi-Metal Hole Saw, (1) Arbor Adapter, (1) Small Thread Arbor, 3/8" Shank, (1) Spacer, (1) 1/8" Hex Key |
| No. of Pieces | 7 |
| No. of Ends | Single |
| Bit Type | Hole Saw |
| Kit | Yes |
| Recommended Safety Equipment | Safety Glasses |
| Bit Material | Cobalt |
| Case Included | Yes |
| Hole Saw Type | Multipurpose |
| Weight | 0.91 LB |
| EAN or UPC | 45242310753 |

