- 22 Pieces
- Multipurpose Hole Saw Type
- High Speed Steel Bit Material
description
- The MILWAUKEE® 28-Piece HOLE DOZER™ General Purpose Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA. The included Milwaukee Hole Saw Case offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits and more in the removable accesory box or remove it to create more space for hole saw storage. Each Milwaukee Hole Saw Case boasts a reinforced grid design on both top and bottom plus heavy duty latches, allowing for hole saws to be securely stored within this durable, hard case design.
features
- Most Durable Hole Saw. Period.
- New 3.5TPI Tooth Design
- Customizable Hole Saw Case
- All-Access Slots for Easy Plug Removal
- Thermoset Coating for Faster Cutting
- Interchangeable Pegs Allow for Customizeable Kit Configurations
- Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
- Removable Accessory Box Offers Additional Customization Options
- Made in USA
includes
- (1) 3/4" ice hardened bi-metal hole saw
- (1) 7/8" ice hardened bi-metal hole saw
- (1) 1" ice hardened bi-metal hole saw
- (1) 1 1/8" ice hardened bi-metal hole saw
- (1) 1 1/4" ice hardened bi-metal hole saw
- (1) 1 3/8" ice hardened bi-metal hole saw
- (1) 1 1/2" ice hardened bi-metal hole saw
- (1) 1 3/4" ice hardened bi-metal hole saw
- (1) 2" ice hardened bi-metal hole saw
- (1) 2 1/8" ice hardened bi-metal hole saw
- (1) 2 1/4" ice hardened bi-metal hole saw
- (1) 2 1/2" ice hardened bi-metal hole saw
- (1) 2 5/8" ice hardened bi-metal hole saw
- (1) 3" ice hardened bi-metal hole saw
- (1) 3 1/4" ice hardened bi-metal hole saw
- (1) 3 3/8" ice hardened bi-metal hole saw
- (1) 3 5/8" ice hardened bi-metal hole saw
- (1) 3 3/4" ice hardened bi-metal hole saw
- (1) 4 1/8" ice hardened bi-metal hole saw
- (1) 4 1/4" ice hardened bi-metal hole saw
- (1) 4 1/2" ice hardened bi-metal hole saw
- (1) 4 3/4" ice hardened bi-metal hole saw
- (1) small thread arbor, 3/8" (49-56-7010)
- (1) small thread arbor, 7/16" (49-56-7000)
- (1) large thread quick change arbor, 7/16" (49-56-9100)
- (3) 1/4" x 3 1/2" high speed steel pilot bit (49-56-8010)
| Bit Type | Hole Saw |
| Hole Saw Type | Multipurpose |
| Bit Material | High Speed Steel |
| Material | High Speed Steel |
| Recommended Safety Equipment | safety glasses |
| Kit | Yes |
| Bit Diameter | 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 5/8 in, 3 in, 3 1/4 in, 3 3/8 in, 3 5/8 in, 3 3/4 in, 4 in, 4 1/8 in, 4 1/4 in, 4 1/2 in, 4 3/4 in |
| Hole Size [Max] | 4.75 in |
| Includes | HOLE DOZER Bi-Metal Hole Saw Kit Including the Following Sizes: (1) 3/4", (1) 7/8", (1) 1", (1) 1-1/8", (1) 1-1/4", (1) 1-1/2", (1) 1-3/4", (1) 2", (1) 2-1/8", (1) 2-1/4", (1) 2-1/2", (1) 2-5/8", (1) 3", (1) 3-1/4", (1) 3-3/8", (1) 3-5/8", (1) 3-3/4", (1) 4-1/8", (1) 4-1/4", (1) 4-1/2", (1) 4-3/4", Accessories: (1) Small Thread Arbor, (1) Large Thread Arbor, (1) Large Thread Arbor, (3) Pilot Bit, (1) Hex Key |
| Bit Sizes | 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 5/8 in, 3 in, 3 1/4 in, 3 3/8 in, 3 5/8 in, 3 3/4 in, 4 1/8 in, 4 1/4 in, 4 1/2 in, 4 3/4 in |
| Hole Size [Min] | 0.75 in |
| No. of Ends | Single |
| No. of Pieces | 22 |
| Type | Ice Hardened Bi-Metal |
| Manufacturer Name | Milwaukee� Electric Tools |
| Case Included | Yes |
| Weight | 15.5 LB |
| EAN or UPC | 45242155033 |

