Skip to content Skip to navigation menu
QUIK LOK™ Forged Steel 12 PC Hole Dozer Bi-Metal Kit with PACKOUT™ Compact Organizer

49-22-4702

QUIK LOK™ Forged Steel 12 PC Hole Dozer Bi-Metal Kit with PACKOUT™ Compact Organizer
Item #121810751
  • 12 Pieces
  • Forged Steel Material
QUIK LOK™ Forged Steel 12 PC Hole Dozer Bi-Metal Kit with PACKOUT™ Compact Organizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Pieces
  • Forged Steel Material

description

  • The MILWAUKEE® 12-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit includes the QUIK-LOK™ Arbor System delivering the fastest hole saw changes and universal fit in a PACKOUT™ Storage Organizer. The QUIK-LOK™ Arbor System includes pre-assembled adapters on all hole saw sizes, which eliminates the need for multiple arbors and saves you time with the fastest hole saw changes. The threaded adapter design allows for Hole Enlargement capability with our Large Thread Pin Adapters. Our ALL-ACCESS SLOTS paired with the QUIK-LOK™ Arbor System offer the best solution to frustrating plug removal, making you more productive with less downtime between holes. Our proprietary slot design also gives you increased pilot bit visibility for accurate placement and faster chip ejection, keeping your hole saw cutting cooler longer. The MILWAUKEE® HOLE DOZER™ Bi-Metal Hole Saws feature a tooth design that offers you the longest life backed by the industry's only Lifetime Tooth Break Warranty and can take on all general-purpose applications, including Metal, Aluminum, Drywall, Wood, and Wood with/ Nails. Our HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.

features

  • Includes QUIK-LOK™ Arbor System for Fastest Changes
  • Bi-Metal HOLE DOZER™ Lifetime Tooth Break Warranty
  • All Access Slots for Fast Plug Removal
  • Includes PACKOUT™ Compact Organizer
  • Designed for Faster Cutting
  • Faster, Easier Plug Removal
  • Adapters Pre-Assembled On Hole Saws, No Assembly Required
  • Reusable, Universal Fit Large Thread Pin Adapters
  • Made in USA
RPM [Max] 2100 rpm
Arbor Hole Dia. 5/8-18, 1/2-20
Length 4.6 in
Width 9.25 in
Tooth Material Bi-Metal
Material Forged Steel
Height 16.5 in
Shank Style Hex
Package Contents (1) 7/16" QUIK-LOK Arbor(49-56-7555), (2) 4" HSS Pilot Bits(49-56-8000), (3) Small Thread Adapter(49-56-7573), (1) 3/4" Hole Saw(49-56-9605)
Depth 4.6 in
Shank Diameter 7/16 in
Weight 6.37 LB
EAN or UPC 45242388387
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison