- 3 Pieces
- Multipurpose Saw Type
description
- Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVE™ impact hole saws for use in plastics and thin gauge metals up to 1/8 in. thick.
features
- 1/4 in. quick change hex shank for use with impact drivers
- Thin wall 8 TPI design for 40% faster cuts than standard bi-metal hole saws
- Stop shoulder design prevents over-drilling and damaging components
- Ejection spring automatically removes slugs
| Material | Alloy Steel |
| Bit Sizes | 7/8 in, 1 1/8 in, 1 3/8 in |
| Bit Diameter | 1/4 in Hex |
| No. of Pieces | 3 |
| Teeth Per Inch | 8 |
| Hole Saw Type | Multipurpose |
| Single/Double End | Single |
| Bit Material | Alloy Steel |
| Recommended Safety Equipment | Safety Glasses |
| Case Included | Yes |
| Bit Type | Hole Saw |
| Bit Dia. | 1/4 In Hex |
| Weight | 0.45 LB |
| EAN or UPC | 45242321162 |

