description
- The Milwaukee® 3 pc. Material removal set features 3 tools for a broad range of professional applications. Scraper blades for effortless and efficient surface prep and material removal applications with all Hackzall® and SAWZALL® Reciprocating Saw. The 1.5 in. & 3 in. scraper blades offer a great solution for applications covering small and large surface areas. A coarse Carbide grit grout removal tool effectively removes all epoxy and cement-based grout types, 1/8 in. up to 3/4 in.
features
- Fits all SAWZALL® and Hackzall® reciprocating saws
- Scraper blades: induction hardened blade edge for maximum durability
- Scraper blades: chamfered corners prevent digging into work material
- Scraper blades: resharpenable blade edge
- Grout rake: curved cutting edge with coarse Carbide grit for maximum accuracy & fast grout removal
- Induction hardened blade edge for maximum durability
- Corrosion resistant coating for extended life
- Chamfered corners prevent digging into work material
| Blade Material | Stainless Steel |
| Blade Type | Straight |
| Saw Blade Type | Reciprocating Saw |
| Blade Length | 5.5 in |
| Material Cut | Multi-Purpose |
| Blade Thickness | 0.063 in |
| Material | Stainless Steel |
| Weight | 0.5 LB |
| EAN or UPC | 45242265688 |

