description
- The Milwaukee® 5 pc. Carbide teeth SAWZALL® blade set provides your true demolition blades, equipped with Carbide teeth. Carbide teeth helps deliver 50x longer life than standard bi-metal blades. 25% more Carbide per tooth helps deliver on premium durability compared to competitive Carbide tipped reciprocating saw blades.
features
- Torch™ with Carbide teeth has 50X life in thick metal
- Ax™ with Carbide teeth has 50X life in nail embedded wood
- 25% More Carbide per tooth for longest life
- Ax™ with Carbide teeth cuts wood, nails, screws, shingles, plaster, Durock, and more
- Ax™ with Carbide teeth has 5 TPI for fast, aggressive cuts
- Carbide teeth for longer life & greater versatility
- 1 in. tall for demolition
- Torch™ with Carbide teeth cuts cast iron, stainless steel, & high strength alloys
- Sharp, consistent Carbide teeth
- Torch™ with Carbide teeth has 7 TPI for fast efficient cutting in thick & extreme metals
| Blade Length | 6 in, 9 in |
| Blade Thickness | 0.05 in |
| Blade Material | Steel, Carbide Teeth |
| Blade Type | Reciprocating Saw Blades |
| Progressive Blade Tooth Spacing | No |
| Material Cut | All-Purpose |
| Material | Steel, Carbide Teeth |
| Saw Blade Type | Reciprocating Saw |
| Weight | 0.62 LB |
| EAN or UPC | 45242539178 |

