- #36, #29, #25, #21, #7 Bit Sizes
- 17 Pieces
- High Carbon Steel Material
description
- The MILWAUKEE® 17-Piece SAE Tap and Die Set includes precision machined threading accessories and threading handles for the most common applications. The Taps and Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The Plug Taps square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. The Hex Dies 1” hex shape is compatible with the MILWAUKEE® Hex-LOK™ 2-in-1 Handle (sold separately), as well as all standard 1” Hex Die stocks. The set includes accompanying drill bits for pilot drilling and is designed for use with drill drivers. The Taps and Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use with cutting fluid.
features
- Includes precision machined threading accessories and handles for the most common applications
- High Carbon Steel for durability
- Taps and dies feature long lasting laser etch for the clearest markings
- Black Oxide coated taps and dies for corrosion resistance
- Plug Style tap is designed for through hole threading
- Hex Dies can be used to create or repair threads
- Designed for use in metal materials including brass, aluminum, mild steel, and more
- Includes Die Stock, compatible with all 1” Hex Dies & T-Handle for use with taps up to ¼”
- Includes accompanying drill bits for pre-drilling holes
- Drill bits are designed for use with Drill Drivers
- Hand taps are not recommended for use with power tools
- For best results use with cutting fluid
| No. of Pieces | 17 |
| Inch/Metric | Inch |
| Color Coded | No |
| Die Stock Size/Size | 1 in |
| Color/Finish | Black |
| Bit Sizes | #36, #29, #25, #21, #7 |
| Material | High Carbon Steel |
| Case Included | No |
| Etched/Stamped Size Identification | Yes |
| Drill Bits Included | Yes |
| Surface Coating | Black Oxide |
| Die Stock Included | Yes |
| Weight | 1.11 LB |
| EAN or UPC | 45242779574 |

