Skip to content Skip to navigation menu
High Carbon Steel 15 PC Black Oxide Tap & Die Set

49-22-5602

High Carbon Steel 15 PC Black Oxide Tap & Die Set
Item #120194255
  • #7, F, 5/16 in, 27/64 in Bit Sizes
  • 15 Pieces
  • High Carbon Steel Material
High Carbon Steel 15 PC Black Oxide Tap & Die Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #7, F, 5/16 in, 27/64 in Bit Sizes
  • 15 Pieces
  • High Carbon Steel Material

description

  • The MILWAUKEE® 15-Piece SAE Tap and Die Set includes precision machined threading accessories and the most versatile Hex-LOK™ 2-in-1 Handle for the most common applications. The set features straight-flute taps and 1” hex dies with long-lasting laser-etched sizing for the clearest markings and includes a protective Black Oxide coating for corrosion resistance. The Hex-LOK™ 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1” hex dies and the MILWAUKEE® tap collet. The handle’s ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for tool-free die and tap collet changes and is optimized for maximum balance and control when threading. The Plug Taps square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. The Hex Dies 1” hex shape is compatible with the Hex-LOK™ 2-in-1 Handle, as well as all standard 1” Hex Die stocks. The set includes accompanying drill bits for pilot drilling and is designed for use with drill drivers. The Taps and Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use with cutting fluid.

features

  • Hex-LOK™ 2-in-1 Handle is the most versatile threading solution designed for tap and die threading
  • Includes precision machined threading accessories for the most common applications
  • Hex-LOK™ 2-in-1 Handle is compatible with 1” hex dies & MILWAUKEE® Tap Collet
  • 2-in-1 Handle compatibility allows for easy snap in and out, tool-free die and collet changes
  • Taps and dies feature long lasting laser etch for the clearest markings
  • Black Oxide coated taps and dies for corrosion resistance
  • Plug Style tap is designed for through hole threading
  • Hex Dies can be used to create or repair threads
  • Designed for use in metal materials including brass, aluminum, mild steel, and more
  • Hand taps are not recommended for use with power tools
  • Includes accompanying drill bits for pre-drilling holes
  • Drill bits are designed for use with Drill Drivers
  • For best results use with cutting fluid
  • Hex-LOK™ 2-in-1 Handle is covered under a limited lifetime warranty
Bit Sizes #7, F, 5/16 in, 27/64 in
Die Stock Included No
No. of Pieces 15
Inch/Metric Inch
Etched/Stamped Size Identification Yes
Case Included No
Color/Finish Black
Material High Carbon Steel
Color Coded No
Surface Coating Black Oxide
Drill Bits Included Yes
Weight 2.25 LB
EAN or UPC 45242779369
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison