- 10 Pieces
- Multipurpose Hole Saw Type
- High Carbon Steel Bit Material
description
- The MILWAUKEE® 10-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit PACKOUT™ Compact Organizer features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
features
- Backed by RipGuard™ limited lifetime tooth break warranty
- Equipped with plug jack, an all-access slot design for fast plug removal
- Features bi-metal construction with 8% cobalt for increased wear resistance
- Features teeth with more steel behind the cutting edge for enhanced durability
- Includes PACKOUT(tm) Compact Organizer
- Made in USA
- Limited Lifetime Tooth Break Warranty
- IP65 Rated Weather Seal
- Clear Top for Easy Identification of Contents
| Bit Diameter | 1 1/2 in, 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/4 in |
| Recommended Safety Equipment | Safety Glasses |
| Material | High Carbon Steel |
| Bit Type | Hole Saw |
| No. of Pieces | 10 |
| No. of Ends | Single |
| Bit Sizes | 1-1/2 in, 2 in, 2-1/2 in, 3 in, 3-5/8 in, 4-1/4 in |
| Hole Saw Type | Multipurpose |
| Kit | Yes |
| Includes | (1) 1-1/2" Hole Dozer (1) 2" Hole Dozer, (1) 2-1/2" Hole Dozer, (1) 3" Hole Dozer, (1) 3-5/8" Hole Dozer, (1) 4-1/4" Hole Dozer, (1) 49-56-7010 3/8" Hex Shank Arbor, (1) 49-56-9100 7/16" No Wobble Arbor, (2) Pilot Bits, (1) 1/8" Hex Key, (1) PACKOUT Compact Organizer |
| Case Included | Yes |
| Bit Material | High Carbon Steel |
| Weight | 6.66 LB |
| EAN or UPC | 45242547791 |

