- 6 in, 9 in, 12 in Blade Length
- 0.05 in Blade Thickness
description
- The MILWAUKEE® 22PC SAWZALL® Blade Kit with PACKOUT™ Low Profile Compact Organizer includes a removable storage tray with the capacity to store up to 12” long SAWZALL® blades. This kit features (22) SAWZALL® blades. This kit includes the TORCH w/ NITRUS™ Carbide for Cast Iron Blade and is designed for the toughest cast removals. NITRUS™ delivers the fastest-cutting, longest-life products with breakthrough carbide technology. The TORCH™ Blades for metal applications feature TOUGH NECK™ ribs that strengthen your blade's tang and minimize breakage. The AX™ Blades for wood applications feature NAIL GUARD™ to protect your blade's teeth from fracturing during cutting while the FANG TIP™ feature allows you to easily perform plunge cuts. The reciprocating saw blades in this set are ideal for a variety of metal and wood applications.
features
- Set is organized in a PACKOUT™ Low Profile Compact Organizer. Including (1) removable storage tray
- Capacity to store up to 12” Long SAWZALL® Blades
- Includes (22) SAWZALL® blades for the most common applications
- Includes TORCH w/ NITRUS™ Carbide for the toughest cast removals
- NITRUS™ delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
- Includes (19) TORCH™ SAWZALL® blades for the toughest metal cutting applications
- Includes (3) AX™ SAWZALL® blades for the best-in-class wood cutting applications
- SAWZALL® Blades Included: (6) 6” 14TPI TORCH™ SAWZALL® Blades, (6) 6” 18TPI TORCH™ SAWZALL® Blades, (6) 9” 18TPI TORCH™ SAWZALL® Blades, (2) 9” 5TPI AX™ SAWZALL® Blades, (1) 12” 5TPI AX™ SAWZALL® Blade, (1) 9” 8TPI TORCH™ W/ NITRUS CARBIDE SAWZALL® Blade
- All blades have ½” Universal Tang
| Material Cut | Multi-Purpose |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | No |
| Blade Length | 6 in, 9 in, 12 in |
| Blade Type | Serrated Edge |
| Blade Material | Bi-Metal |
| Blade Thickness | 0.05 in |
| Weight | 4.506 LB |
| EAN or UPC | 45242839704 |

