- 6 in, 9 in, 12 in Blade Length
- 0.05 in Blade Thickness
description
- The MILWAUKEE® 15PC SAWZALL® Blade Kit with PACKOUT™ Low Profile Compact Organizer includes a removable storage tray with the capacity to store up to 12” long SAWZALL® blades. This kit features (15) high-performing SAWZALL® blades. This kit includes the AX™ with Carbide Teeth for Pruning & Clean Wood is designed for the fastest above and below-ground cutting applications. The AX™ Blades for wood applications feature NAIL GUARD™ to protect your blade's teeth from fracturing during cutting while the FANG TIP™ feature allows you to easily perform plunge cuts. The WRECKER™ has the capability of cutting nail-embedded wood, plastics, and a variety of metals. The TORCH™ Blades for metal applications feature TOUGH NECK™ ribs that strengthen your blade's tang and minimize breakage. The reciprocating saw blades in the set are ideal for a variety of root removal, and wood and metal applications.
features
- Set is organized in a PACKOUT™ Low Profile Compact Organizer including a removable storage tray
- Capacity to store up to 12” Long SAWZALL® Blades
- Includes (15) high performing SAWZALL® blades for the most common applications
- Includes AX™ with Carbide Teeth for Pruning & Clean Wood designed for the fastest above and below ground cutting
- Includes (8) TORCH™ for the toughest metal cutting
- Includes (4) AX™ for the best-in-class wood cutting
- Includes (1) WRECKER™ tackles nail embedded wood, plastics and metals cutting
- SAWZALL® Blades Included: (3) 6” 14TPI TORCH™ Blades, (3) 6” 18TPI TORCH™ Blades, (2) 9” 18TPI TORCH™ Blades,(2) 6” 24TPI Metal Cutting Blades, (2) 9” 5TPI AX™ Blades, (1) 12” 5TPI AX™ Blade, (1) 12” 7/11TPI WRECKER™ Blade, (1) 12” 3TPI AX™ with Carbide Teeth for Pruning & Clean Wood Blade
- All blades have ½” Universal Tang
| Material Cut | Multi-Purpose |
| Blade Length | 6 in, 9 in, 12 in |
| Blade Type | Serrated Edge |
| Blade Thickness | 0.05 in |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | No |
| Blade Material | Bi-Metal |
| Weight | 3.969 LB |
| EAN or UPC | 45242839711 |

