Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vacuum Pad Assembly

49-22-7100

Vacuum Pad Assembly
Item #104062311
  • Pad Assembly
Vacuum Pad Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pad Assembly

description

  • Vacuum pad assembly for use with models with detachable vacuum pads, 4115, 4125, 4130, and 4136. Single vacuum pad which provides approximately 1,800 Lb. of holding force. Supplied as standard equipment (with models 4115-22 and 4120-22).

features

  • For use with diamond coring rigs with detachable vacuum pads
  • Provides 1,800 lb of holding force
  • 1 per package
  • Easy to install

includes

  • Vacuum Pad Kit
Type Pad Assembly
Vacuum Accessory Type Attachments
Weight 9.1 LB
EAN or UPC 45242182602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison