Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool49-22-8108

49-22-8108

Extension Kit
Item #101485490
  • 40 1/4 in Overall Length
Milwaukee Tool49-22-8108
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 1/4 in Overall Length

description

  • The 49-22-8108 extension kit is used with Milwaukee's 6480-20 panel saw and is recommended whenever material over 6 ft. in length will be cut frequently. The kit extends the roller material carriage 18 in. on each end making the overall roller material carriage 8 ft. in length.

features

  • For use with Milwaukee panel saw 6480-20
  • Extends roller material carriage 18 in. on each end
  • Easy to install
  • If unable to locate an accessory or repair part please contact Milwaukee
Manufacturer Name Milwaukee® Electric Tools
Length 18 in
Used With 6480-20
Type Extension Kit
Material Metal
Overall Length 40 1/4 in
Chuck Size Required [Min] 1/4 in
Weight 23.19 LB
EAN or UPC 45242183432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison