- 6 Pieces
- Sheet Metal Hole Saw Type
- High Speed Steel Bit Material
description
- Dual alternating tooth geometry and thin-wall construction help Milwaukee's durable 6-piece annular cutter set cut up to 15% faster than the competition. With 20% thinner walls, these cutters displace less material for the same size hole, giving you fast, burr-free holes in anything from sheet metal to thick steel plate. Milwaukee’s proprietary high-speed steel with three hardness zones minimizes breakage and helps the bits last longer. Each cutter comes with a 3/4 in. Weldon shank, which is ideal for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor. The kit includes 9/16 in., 5/8 in., 11/16 in., 13/16 in., 15/16 in. and 1-1/16 in. cutters, a 1 in. pilot bit (centering pin) and a sturdy carrying case.
features
- Faster holes: thin-wall construction removes less material
- Longer life: advanced tooth geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
- Convenient case for jobsite storage
- Advanced tooth geometry cuts and cleans the material while drilling
- Thin-wall design efficiently removes material for increased hole speed
- For use in mild steel applications
- Use with pin: 49-59-0011
- Can be resharpened
- Made in Germany
- Includes 6-pieces
| Recommended Safety Equipment | Safety Glasses |
| Case Included | Yes |
| Bit Diameter | 9/16 in, 5/8 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in |
| Bit Type | Hole Saw |
| Bit Sizes | 9/16 in, 5/8 in, 11/16 in, 13/16 in, 15/16 in, 1-1/16 in |
| No. of Pieces | 6 |
| Kit | Yes |
| No. of Ends | Single |
| Bit Material | High Speed Steel |
| Material | High Speed Steel |
| Hole Saw Type | Sheet Metal |
| Includes | (1) 9/16" HSS Annular Cutter, (1) 5/8" HSS Annular Cutter, (1) 11/16" HSS Annular Cutter, (1) 13/16" HSS Annular Cutter, (1) 15/16" HSS Annular Cutter, (1) 1-1/16" HSS Annular Cutter, (1) Retractable Pilot Pin |
| Weight | 2.16 LB |
| EAN or UPC | 45242182862 |

