- 4 Pieces
- Sheet Metal Saw Type
description
- Milwaukee tungsten Carbide tipped annular cutters offer an advanced tooth geometry that cuts, cleans, and clears while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in hard metal materials including stainless steel and cast iron. All Milwaukee tungsten Carbide tipped annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.
features
- Faster holes: thin-wall construction removes less material
- Longer life: advanced tooth geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
- Convenient case for jobsite storage
- Advanced tooth geometry cuts, cleans, and clears the material while drilling
- Thin-wall design efficiently removes material for increased hole speed
- For use in hard metal applications
- Use with pins: 49-59-0013 & 49-59-0015
- Cannot be resharpened
- Made in China
- Includes 4-pieces
| Material | Tungsten |
| Bit Diameter | 9/16 in, 11/16 in 13/16 in, 15/16 in |
| Bit Sizes | 9/16 in, 11/16 in 13/16 in, 15/16 in |
| No. of Pieces | 4 |
| Bit Type | Hole Saw |
| Single/Double End | Single |
| Bit Material | Tungsten |
| Case Included | No |
| Hole Saw Type | Sheet Metal |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 9/16 in, 11/16 in 13/16 in, 15/16 in |
| Weight | 1.4 LB |
| EAN or UPC | 45242513932 |

