description
- Drilling holes and installing screws or bolts in an area too small for a conventional drill/driver can exhaust the patience of the most experienced contractor. When you get tired of using a Stubby screwdriver you can either shell out the big bucks for a right angle drill or you can save your money and purchase Milwaukee's right angle attachment. Milwaukee Tool, one of the most respected names in the tool industry, manufactures a 1/4 in. hex right angle attachment that is ideal for cordless drills up to and including the more powerful 18 Volt models. The tool’s quick-change magnetic chuck accepts standard 1/4 in. hex drive accessories and the durable metal housing utilizes steel gears and ball bearing construction that gives the user a full 235-inch-pounds of torque.
features
- 1/4 in. hex right-angle drill/driver attachment
- accepts standard 1/4 in. hex shank bits
- For cordless 2.4- to 18 Volt drills
- up to 235-inch-pounds of torque
- allows work in tight spots
- Durable all-metal housing and steel gears
- Includes attachment, 5 bits
| Chuck Size | 1/4 in Hex |
| Color | Red |
| Shank Dia. | 1/4 in |
| Chuck Fitment | Standard Chuck |
| Material | All-Metal Housing and Steel Gears |
| Chuck Design | Keyless |
| Weight | 1.05 LB |
| EAN or UPC | 45242183524 |

