- Cutter
description
- The MILWAUKEE® One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers added durability and dependability cut after cut. This carbide hole cutter kit includes 7/8 in., 1-1/8 in., 1-3/8 in., 1-3/4 in., 2 in., 2-1/2 in. cutters, and two additional pilot bits.
features
- Carbide Teeth For Longer Life & Smooth Cuts in Stainless and Other Hard Metals
- Stop shoulder Design Prevents Over-Drilling, limiting cuts to 3/16" Depth
- 3 Flat Secure Grip Shank, Optimized for Drill/Drivers
- Spring Loaded Pilot Bit For Fast drilling & Clean Plug Ejection
- One-Piece Design For Added Durability
- Up to 10X Life Vs Standard Hole Saws
- For Use With Drill/Drivers
- Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Cutters, Hex Keys, and Two Additional Pilot Bits
- For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials
| No. of Pieces | 8 |
| Bit Material | Carbide Tipped |
| Bit Dia. | 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in |
| Recommended Safety Equipment | Safety Glasses |
| Bit Sizes | 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in |
| Case Included | Yes |
| Bit Type | Hole Saw |
| Hole Saw Type | Sheet Metal |
| Single/Double End | Single |
| Weight | 4.78 LB |
| EAN or UPC | 45242597918 |

