- 12/9.6 VDC Work Light
- 11.6" Height
- 120° Pivoting Head
features
- 120° pivoting head
- High output krypton bulb
- Spare bulb stores under lens cap
- Trigger switch with intermittent position
| Tool Wt. | 0.75 lb |
| Height | 11.600 in |
| Voltage Rating | 12, 9.6 |
| Weight | 1.02 LB |
| EAN or UPC | 45242184903 |

