- M12 Work Light
- 12 V
features
- 90° rotating head
- Hands free use
| Battery Type | Lithium-Ion |
| DC Voltage | 12 V |
| Bulb | Xenon |
| Weight | 0.53 LB |
| EAN or UPC | 45242158867 |
| Battery Type | Lithium-Ion |
| DC Voltage | 12 V |
| Bulb | Xenon |
| Weight | 0.53 LB |
| EAN or UPC | 45242158867 |