- Work Light
- LED Bulb
- 12 V Voltage Rating
description
- The M12™ cordless LED work light outlasts and outperforms all other subcompact lights. Powered by an M12™ Red Lithium™ battery, the work light is 2X brighter and whiter than conventional incandescent bulbs and runs up to twice as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee® provides a limited lifetime LED warranty. A magnetic back allows hands-free use while a 90 degree rotating head allows the user to easily point the light beam at the desired work area.
features
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Sealed aluminum head: designed for impact- and weather-resistant durability
- 90-Degree rotating head: provides flexible, focused illumination
- Magnetic back: leaves both hands free for work anywhere on the jobsite
| Charge Time | 0.5 hr |
| Lumens [Max] | 160 lumens |
| Bulb Type | LED |
| Voltage Rating | 12 V |
| Battery Type | Lithium-Ion |
| Cordless | Yes |
| Battery Charger Input Voltage | 120 V |
| Case Included | No |
| Warranty | 5 Years |
| Battery Size | Battery Packs |
| Standard | ETL, UL |
| Color | Red |
| Flashlight Length | 8.5 in |
| Charger Included | No |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Power Source | Electric - Cordless |
| Type | Work Light |
| Holster | No |
| Material | Rugged Overmold |
| No. Of Batteries Required | 1 |
| Flashlight Width | 2 in |
| Battery Voltage | 12 V |
| Included | (1) M12 Cordless LED Work Light |
| Energy Star Certified Recharging System | No |
| Weight | 0.74 LB |
| EAN or UPC | 45242188604 |

