- M18 Work Light
- 18 V
features
- 135° rotating head
- Fold-away utility hook
- Hands free use
| Bulb | Xenon |
| DC Voltage | 18 V |
| Battery Type | Lithium-Ion |
| Weight | 0.0 LB |
| EAN or UPC | 45242158874 |
| Bulb | Xenon |
| DC Voltage | 18 V |
| Battery Type | Lithium-Ion |
| Weight | 0.0 LB |
| EAN or UPC | 45242158874 |