- Work Light
- LED Bulb
- 28 V Voltage Rating
description
- Powered by the powerful M28™ lithium-ion battery pack, this heavy-duty work light provides over 5-hours of run-time on a single charge. Faceted reflector offers a bright uniform beam and the head pivots 135° . The M28™ work light features a comfortable non-slip grip surface and a recessed on/off switch to prevent from being accidentally turned on/off.
features
- 135° pivoting head
- Clip-Lok™ system ready
- More than 5 hours on a single charge
- Recessed on/off switch eliminates accidental switching
| Type | Work Light |
| Battery Type | Lithium-Ion |
| Warranty | 5 Years |
| Voltage Rating | 28 V |
| Color | Red |
| Battery Charger Input Voltage | 120 V |
| Bulb Type | LED |
| Charge Time | 1 h |
| Flashlight Length | 6 in |
| Lumens [Max] | 365 lumens |
| Flashlight Width | 3 in |
| Weight | 1.4 LB |
| EAN or UPC | 45242185030 |

