- Power Source
description
- delivering fast, safe charging. The adapter features an on-board fuel gauge, and is compatible with all M12 heated gear, providing up to 6 hours of continuous heat on a single charge. (Battery sold separately).
- The M12 power source, compatible with all M12 battery packs, features a 2.1 amp powered USB port that charges tablets, smart phones, mp3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged
features
- 2.1 amp powered USB port charges all portable electronic devices, including tablets
- On-board FUEL gauge
- Compatible with all M12 battery packs
- Compatible with all M12 heated gear
| Family Name | Power Source |
| Length | 2 in |
| Height | 4 3/4 in |
| Color | Red |
| Width | 2 in |
| Weight | 0.12 LB |
| EAN or UPC | 45242311590 |

