- 2.05 in Blade Length
- 1 3/8 in Blade Diameter
- High Carbon Steel Blade Material
description
- The MILWAUKEE® OPEN-LOK™ 1-3/8" HCS Wood Oscillating Multi-Tool Blades are made from premium high carbon steel with edge ground teeth for fast wood cutting. Designed for optimal cutting performance in wood, PVC, drywall, and other soft materials. The MILWAUKEE® HCS Wood blades feature more teeth and an increased 1-3/8" cutting width for a deeper plunge cut than previous generation wood blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
- High Carbon Steel (HCS) for cuts in clean wood, drywall, & pvc
- Aggressive tooth design for fast cuts
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Cut-away blade body shape for fast plunge cuts
- Made in the USA with global materials
- 1-3/8" Cutting Width
- 2" Max Plunge Depth
- 3 Pack
| Material Cut | Wood |
| Blade Type | Multi-Tool |
| Blade Length | 2.05 in |
| Blade Material | High Carbon Steel |
| Blade Thickness | 0.025 in |
| Weight | 0.19 LB |
| EAN or UPC | 45242570782 |

