Skip to content Skip to navigation menu
OPEN-LOK™ 3.5 in Bi-Metal Multi-Tool Blade

49-25-1271

OPEN-LOK™ 3.5 in Bi-Metal Multi-Tool Blade
Item #117712389
  • 3.5 in Blade Length
  • 3 1/2 in Blade Diameter
  • Bi-Metal Blade Material
OPEN-LOK™ 3.5 in Bi-Metal Multi-Tool Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5 in Blade Length
  • 3 1/2 in Blade Diameter
  • Bi-Metal Blade Material

description

  • The MILWAUKEE® Universal Fit OPEN-LOK™ 3-1/2" Titanium Enhanced Bi-Metal Blade 1 Pack is designed for Oscillating Multi-Tools. These multi-tool blades for metal are titanium enhanced and made from premium high-speed steel. The 3-1/2" bi-metal blade has a slightly narrower cutting width than most standard bi-metal blades and a slightly longer blade body, designed for cutting soft metals, wood, nails, PVC, and drywall. It uses a combination of tooth form and material to offer better cutting performance in soft metals. These bi-metal multi-tool blades are designed and made in the USA with global materials.

features

  • Universal Open-Lok™ Anchor For Quick Blade Changes
  • Bi-Metal For Up to 15X Longer Life vs High Carbon Steel Blades
  • Titanium Enhanced to Extend Blade Life
  • Protective Black Oxide Coating
Thickness 0.025 in
Blade Material Bi-Metal
Blade Width 3.5 in
Blade Cutting Material Bimetal
Color Black
Blade Length 3.5 in
Weight 0.11 LB
EAN or UPC 45242571086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison