- 1 3/8 in Blade Length
- Carbide Blade Material
description
- The MILWAUKEE® OPEN-LOK™ 1-3/8" Carbide Teeth Metal Oscillating Multi-Tool Blades are designed for metal cutting in screws, bolts, nails, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
- Carbide Teeth for up to 50x longer life vs bi-metal blades
- TITANIUM ENHANCED™ to extend blade life
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- For use in Metal applications: screws, bolts, metal pipe, nails, and more
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Cut-away blade body shape for fast plunge cuts
- Made in the USA with global materials
- 1-3/8" Cutting Width
- 1-1/2" Max Plunge Depth
- 2 Pack
| Oscillating Blade Design | End Cut |
| Case Included | No |
| Blade Size | 1 3/8 in |
| Blade Material | Carbide |
| Weight | 0.15 LB |
| EAN or UPC | 45242571109 |

