- 3 1/2 in Length
description
- The MILWAUKEE® Universal Fit OPEN-LOK™ 3-1/2" Triangle Sanding Pad 1 Pack is for Oscillating Multi-Tools. The 3-1/2" Triangle Sanding Pad utilizes hook and loop technology for fast and secure paper changes. The sanding pad uses a dense foam backer for flexibility and durability, delivering a longer pad life and a smooth sanding experience. This multi-tool sanding pad is ideal for detail sanding and hard to reach areas.
features
- Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
- Ideal For Detail Sanding and Hard To Reach Areas
- Secure Hook & Loop Connection For Quick Changes
- 3-1/2" Triangle Shape
| Length | 3 1/2 in |
| Eyelet Size | 1/4-20 |
| Width | 3 1/4 in |
| Pad Design | Cross |
| Color/Finish | Black |
| Thickness | 1 in |
| Material | Steel |
| Weight | 0.16 LB |
| EAN or UPC | 45242571291 |

