- 3.41 in Blade Length
- 0.03 in Blade Thickness
description
- The MILWAUKEE® Universal Fit OPEN-LOK™ 3-in-1 Multi-Cutter Scraper Blade 1 Pack is designed for Oscillating Multi-Tools. The 3-in-1 Multi-Cutter Scraper Blade is made from solid stainless steel with three different sharpened edges to bring a 3-in-1 multi-cutting blade. This blade efficiently cuts through carpets, roofing paper, asphalt roofing shingles, and cardboard more efficiently than a standard pull-through blade. Use the three different cutting edges to make pull cuts, push cuts, and scraping cuts.
features
- Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
- 3-in-1 Blade Design
- Ideal For Cutting Carpet, Asphalt Roofing Shingles, and Cardboard
- Fast Material Removal
| Blade Thickness | 0.03 in |
| Blade Length | 3.41 in |
| Blade Cutting Material | Bi-Metal |
| Color | Silver |
| Blade Width | 2.07 in |
| Blade Material | Stainless Steel |
| Saw Blade Type | Oscillating Saw |
| Weight | 0.3 LB |
| EAN or UPC | 45242571215 |

