- 6.374 in Blade Length
- 0.5 in Blade Thickness
description
- The MILWAUKEE® Universal Fit OPEN-LOK™ Mushroom Sealant Scraper Blade 5 Pack is designed for Oscillating Multi-Tools. These multi-tool blades are made from solid stainless steel with a flexible mushroom shape for delicate sealant removal around glass. The thin kerf and no ground edges help with work in tight spaces. The versatile blade shape allows for safer glass work, ideal for windows
features
- Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
- Mushroom Shape For Versatile Scraping Edges
- No Ground Edge For Safer Glass Work
- Fast Material Removal
| Blade Width | 3.875 in |
| Color | Silver |
| Blade Length | 6.374 in |
| Blade Material | Stainless Steel |
| Saw Blade Type | Oscillating Saw |
| Blade Cutting Material | Steel |
| Blade Thickness | 0.5 in |
| Weight | 0.12 LB |
| EAN or UPC | 45242586462 |

