Skip to content Skip to navigation menu
6 in Hook & Loop Polishing Backing Plate

49-36-0402

6 in Hook & Loop Polishing Backing Plate
Item #119320804
  • 6 in Backing Plate Diameter
  • Hook & Loop Attachment Method
6 in Hook & Loop Polishing Backing Plate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Backing Plate Diameter
  • Hook & Loop Attachment Method

description

  • The MILWAUKEE® Hook & Loop attachment method of this 6” Backing Plate means that any Hook & Loop enabled polishing pad can be used with the backing plate, giving you a greater level of freedom in selecting your accessories. The Milwaukee 6” Backing Plate is designed for use with MILWAUKEE® M18 FUEL™ 15mm Random Orbital Polisher, but it has also been optimized for use with the M18 FUEL™ 21mm Random Orbital Polisher. The 6” Backing Plate can be interchanged between the two polishers as needed based on application requirements. The durable rubber design aids in the dispersion of heat in application which prolongs the life of the backing plate itself, saving our users both time and money.

features

  • Compatible with the M18 FUEL™ 15mm and 21mm Random Orbital Polishers
  • Hook and Loop Attachment Method
  • Superior Heat Dispersion for Prolonged Life
  • Durable Rubber Design
  • Balanced for Low Vibration

includes

  • (1) 6" Backing Plate (49-36-0402)
  • (1) Allen Key
Includes (1) 6" Backing Plate (49-36-0402), (1) Allen Key
Type Polishing
Attachment Method Hook & Loop
Backing Plate Dia. 6 in
Pad Material Nylon
Overall Length 5.91 in
Weight 0.18 LB
EAN or UPC 45242645268
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison