- 5 in Diameter
description
- Optimized for use with the MILWAUKEE® M18 FUEL™ 15mm Random Orbital Polishers. The 5” orbital polishing pads are compatible with all 5” hook & loop backing plates. Foam design reduces friction which increases durability and reduces foam fatigue. The center cooling chamber dissipates heat away from the center of the pad, reducing temperatures and increasing durability. The tapered edge prevents pad rolling and provides great pad rotation which allows them to be used on curved and contoured panels. Provides users with all-day comfort and more control.
features
- Optimized for use with the M18 FUEL™ 15mm & 21mm Random Orbital Polishers
- Designed to complete polishing and finishing applications
- Compatible with all 5" Hook & Loop enabled backing plates
- Design and shape offer proper weight distribution for maximum performance
- Ideal for curved and contoured panels
- Tapered edge prevents pad rolling and provides great pad rotation
- Runs cooler, increasing durability
includes
- (1) 5" Foam Light Cutting Pad (49-36-0601)
- (1) 5" Foam Polishing Pad (49-36-0602)
| Color/Finish | Black, Red |
| Thickness | 0.875 in |
| Used With | 5 in Hook & Loop Backing Plate |
| Material | Foam |
| Includes | (1) 5" Foam Light Cutting Pad (49-36-0601), (1) 5" Foam Polishing Pad (49-36-0602) |
| Attachment Method | Hook and loop |
| Weight | 0.05 LB |
| EAN or UPC | 45242774067 |

