- 3.5 in Length
description
- The MILWAUKEE® Orbital Detail Sander Pad is a orbital sander replacement pad designed for use with the MILWAUKEE® M12 Fuel Orbital Detail Sander. The orbital sanding pad features a bend-resistant design and premium hook and loop backing to deliver increased durability across a wide variety of materials on the jobsite. The unique shape provides sharp, straight edges for greater accuracy and access into tight corners. The replacement pad is exclusively compatible with our full lineup of Milwaukee Mesh Sanding Sheets and accessories.
features
- Designed for use with the M12 Fuel Orbital Detail Sander (2531-20)
- Bend-resistant design and premium hook and loop backing delivers increased durability
- Compatible with Milwaukee POWERGRID Mesh Sanding Sheets and accessories
- Unique pad shape provides sharp, straight edges for greater accuracy and access into corners.
includes
- (1) M12 Detail Sander Replacement Pad
| Used With | Milwaukee 2531-20 M12 FUEL™ Orbital Detail Sander |
| Includes | (1) M12 Detail Sander Replacement Pad |
| Sanding, Grinding or Polishing | Sanding |
| Accessory Type | Sander Pad |
| Width | 2.6 in |
| Material | Plastic |
| Length | 3.5 in |
| Color/Finish | Red |
| Manufacturer Warranty | Manufacturers Defect Warranty |
| Weight | 0.08 LB |
| EAN or UPC | 45242752263 |

