- 6 in Length
description
- Optimized for use with the M12 FUEL™ 6” Random Orbital Sander, the MILWAUKEE® 6” Hook and Loop Sander Backing Pad – Soft is a replacement pad that features a Hook and Loop design to connect the sander paper to the pad. The soft pad is designed specifically with the body technician in mind, allowing the user to shape body filler and remove paint to bare metal. When paired with the Milwaukee® M12 FUEL™ 6” Random Orbital Sander, the pad and tool combination is optimized for vibration for long durations of usage along with the preferred removal rate of body filler.
features
- Designed for M12 FUEL™ Random Orbital Sander – 3/32” (2584-20)
- Compatible with Hook and Loop Sandpaper
- Soft Density allows a Fine finish on the paint correction and a clear coat
- The pad allows for dust collection when the vacuum is attached to the sander
- Includes: (1) 6” Hook and Loop Sander Backing Pad – Soft – 49-36-2583
includes
- (1) 6" Hook and Loop Sander Backing Pad – Soft
| Width | 6 in |
| Sanding, Grinding or Polishing | Sanding |
| Material | Polyurethane |
| Attachment Method | Hook and Loop |
| Used With | 2585-20, 2584-20 |
| Length | 6 in |
| Thickness | 1 in |
| Accessory Type | Backing Pad |
| Includes | (1) 6" Hook and Loop Sander Backing Pad – Soft |
| Color/Finish | Black |
| Weight | 0.0 LB |
| EAN or UPC | 45242849321 |

